missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Haldenwanger™ Medium High Form Melting Porcelain Crucibles
missing translation for 'orderingAttributeHoverText'
Capacity (Metric):
15 mL
20 mL
38 mL
49 mL
90 mL
250 mL
missing translation for 'unitSize'
Each
Description
Use these dishes for a variety of applications. Haldenwanger™ Medium High Form Melting Porcelain Crucibles feature a smooth internal finish, constructed from optimized laboratory porcelain.
- Available in a variety of sizes
- Sizes up to 175mL glazed except rim
- 1,000mL and larger are glazed except outside base
- Complies with DIN VDE 0335, type C 100
Specifications
Specifications
| Material | Porcelain |
| Finish | Glazed |
| Capacity (Metric) | 250 mL |
| Diameter (Metric) Outer | 87mm |
| Height (Metric) | 75mm |
| Product Type | Porcelain melting crucibles |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction