missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Haldenwanger™ Medium High Form Melting Porcelain Crucibles
Use these dishes for a variety of applications. Haldenwanger™ Medium High Form Melting Porcelain Crucibles feature a smooth internal finish, constructed from optimized laboratory porcelain.
£5.75 - £73.50
Specifications
Material | Porcelain |
---|---|
Finish | Glazed |
Product Type Specs | Porcelain melting crucibles |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
10017380
|
Haldenwanger™
L 79MF/7 |
15 mL |
£5.75
Each |
Estimated Shipment: 05-08-2024
Log in to see stock. |
|||||
10578831
|
Haldenwanger™
79MF/6 |
38 mL |
£15.74
Each |
Estimated Shipment: 06-08-2024
Log in to see stock. |
|||||
10771922
|
Haldenwanger™
79MF/1A |
250 mL |
£73.50
Each |
Estimated Shipment: 26-07-2024
Log in to see stock. |
|||||
10281531
|
Haldenwanger™
L 79MF/6A |
49 mL |
£9.10
Each |
In Stock
Log in to see stock. |
|||||
10731922
|
Haldenwanger™
L 79MF/7A |
20 mL |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
10493081
|
Haldenwanger™
L 79MF/4 |
90 mL |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
Use these dishes for a variety of applications. Haldenwanger™ Medium High Form Melting Porcelain Crucibles feature a smooth internal finish, constructed from optimized laboratory porcelain.
- Available in a variety of sizes
- Sizes up to 175mL glazed except rim
- 1,000mL and larger are glazed except outside base
- Complies with DIN VDE 0335, type C 100
- Lids are sold separately
Specifications
Porcelain | |
Glazed | |
Porcelain melting crucibles |