missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Mega Rack™ Clinical Tube Rack
GREENER_CHOICE

Product Code. p-8263044 Shop All Fisherbrand Products
Click to view available options
Color:
Blue
White
Positions:
120
216
Holds:
Tubes (10 mL), Tubes (16 mm)
Tubes (13 mm), Tubes (5 to 7 mL)
Diameter (Metric) Opening:
13 mm
16 mm
Unit Size:
Each

Product Code. 14801442

Only null left
Add to basket
Add to basket

Creates space and organization for high throughput labs requiring large sample storage. Fisherbrand™ Mega Rack™ Clinical Tube Rack eliminates the need for multiple tube racks.

  • Fully-assembled, polypropylene
  • Sturdy and light weight material for easy transport
  • Alphanumeric identification for quick location and retrieval of tubes
  • Place different test groupings into one rack and eliminate need for multiple tube racks
  • Autoclavable

Specifications

Product Type Tube Rack
Array 12 x 18
Autoclavable Autoclavable
Color White
Holds Tubes (13 mm), Tubes (5 to 7 mL)
Material Polypropylene
Positions 216
Shape Rectangular
Shelves 3 Tiers
Stackable Yes, When Empty
Sterility Non-sterile
Quantity 1 Each
Dimensions (L x W x H) 337 x 267 x 91 mm
Length (Metric) 337 mm
Width (Metric) 267 mm
Height (Metric) 91 mm
Diameter (Metric) Opening 13 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.