missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Heathrow Scientific™ Mega Rack™ Double Tube Rack
Creates space and organization for high throughput labs requiring large sample storage. Heathrow Scientific™ Mega Rack™ Double Tube Rack eliminates the need for multiple tube racks.
£73.70 - £77.20
Specifications
Product Type | Tube Rack |
---|---|
Autoclavable | Autoclavable |
Material | Polypropylene |
Shape | Rectangular |
Sterility | Non-sterile |
Product Code | Brand | Dimensions (L x W x H) | Color | Holds | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Dimensions (L x W x H) | Color | Holds | Price | Quantity & Availability | |||
15509811
|
Heathrow Scientific™
HS120112 |
673 x 235 x 90mm | White | Tubes (10 to 13 mm) |
£73.70
Each |
Estimated Shipment: 21-08-2024
Log in to see stock. |
|||
15519811
|
Heathrow Scientific™
HS120113 |
673 x 235 x 90mm | Blue | Tubes (10 to 13 mm) |
£77.20
Each |
Estimated Shipment: 05-09-2024
Log in to see stock. |
|||
15529811
|
Heathrow Scientific™
HS120114 |
673 x 267 x 90mm | White | Tubes (13 to 16 mm) |
£77.20
Each |
Estimated Shipment: 05-09-2024
Log in to see stock. |
|||
15539811
|
Heathrow Scientific™
HS120115 |
673 x 267 x 90mm | Blue | Tubes (13 to 16 mm) |
£77.20
Each |
Estimated Shipment: 05-09-2024
Log in to see stock. |
|||
Description
- Fully-assembled polypropylene
- Sturdy and light weight material for easy transport
- Alphanumeric identification for quick location and retrieval of tubes
- Place different test groupings into one rack and eliminate need for multiple tube racks
- Autoclavable
Specifications
Tube Rack | |
Polypropylene | |
Non-sterile | |
1 Each | |
673 mm |
Autoclavable | |
Rectangular | |
Tabletop | |
Double | |
90 mm |