missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Megafuge ST4 Plus Centrifuge Series

Product Code. 16370768 Shop All Thermo Scientific Products
Click to view available options
Voltage:
208/240 V
220/240 V
Rotor Included:
No
Yes
Model:
Megafuge ST4 Plus
Megafuge ST4 Plus, TX-1000 Cell Culture Package
Megafuge ST4 Plus-MD
Megafuge ST4R Plus
Megafuge ST4R Plus, TX-1000 Cell Culture Package
Megafuge ST4R Plus, TX-750 Cell Culture Package
Megafuge ST4R Plus-MD
Megafuge ST4R Plus-MD, TX-1000 Blood Tube Package
Megafuge ST4R Plus-MD, TX-750 Blood Tube Package
Unit Size:
1 unit
This item is not returnable. View return policy

Product Code. 16370768

Brand: Thermo Scientific™ 75016079

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Faster processing of more samples with a high capacity-to-footprint ratio and simple programming interface, plus the flexibility to run most tubes and bottles on one centrifuge.

The ST4/ST4R Plus series centrifuges come standard with an easy-to-use keypad and high contrast LCD display. This high-capacity and versatile unit offers consistent performance and is ideal for routine applications. Quickly and securely swap between 13 unique rotor options with the tool-less Auto-Lock rotor exchange. Available for purchase individually or in convenient application-based packages.

Cell Culture packages include the centrifuge, rotor, ClickSeal biocontainment lids and a set of four 15 mL and 50 mL conical tube adapters.

Blood Tube packages include the centrifuge, rotor, ClickSeal biocontainment lids and a set of four 5/7 mL and 9/10 mL blood tube adapters.

 

Easy to Use:

  • Intuitive controls simplify operation and provide detailed information on a wide range of operating parameters and processing status for optimal performance.
  • Modern industrial design supports continuous improvement in rotor loading ergonomics, user safety and current needed certifications
  • Motorized lid latch enables one finger downward motion for easiest closing and locking of centrifuge lid, even on tall benches.

Thermo Scientific™ Auto-Lock™ III Rotor System:

  • Secure locking system allows easy push-button installation and exchange of rotors.
  • System saves time when switching between applications.
  • Easy access to rotor chamber offers quick cleaning, a healthier working environment and longer unit life.

Thermo Scientific™ ClickSeal™ Bucket Sealing System:

  • Biocontainment solution seals with a snap; eliminates screw caps and complicated clips.
  • System has glove-friendly, one-handed open/close capability.
  • System is certified by CAMR™ in Porton Down, UK.

Thermo Scientific™ SMARTSpin™ Technology:

  • Advanced rotor management system maximizes acceleration, braking and residual load imbalance for each rotor and bucket option:
  • Technology optimizes safety and improves separations.

Space-Saving Design:

  • Compact dimensions optimize work area and ergonomic height and curved design ensure easy sample loading and unloading and easy cleaning.

Energy Efficient:

  • System offers up to 40% energy consumption savings on industry standard protocols, such as standard blood separation or conical tubes processing.

 

TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance EN/UL/IEC 61010-1EN/UL/IEC 61010-2EN/UL/IEC 61326-1EN/UL/IEC 61326-2FCC part 15
Controller Type Microprocessor
Capacity 148 x 5/7 mL Blood Tubes, 84 x 9/10 mL Blood Tubes, 56 x 15 mL Conical Tubes, 28 x 50 mL Conical Tubes, 6 Microplates (TX-750); 4 x 1000 mL BioBottles (TX-1000)
Product Line Megafuge
Refrigerated Yes, CFC-Free, Pre-Temp Available
Display Bright LCD Push-Button User Interface
Drive System Direct, Brushless Induction Low Profile
For Use With (Equipment) Purchase of Thermo Scientific rotor and accessories required for operation
Green Features Less waste, Energy efficient
Includes centrifuge include following in packaging: printed english user manual, USB stick with 28 languages of user manual, corrosion resistance oil (70009824), power cord for the according country supply voltage, declaration of conformity
Material See individual centrifuge, rotor and accessory data
Model Megafuge ST4R Plus-MD, TX-750 Blood Tube Package
Profile (Acceleration/Braking) Choices of 9 Accel/10 Decel Rates
Program Storage Up to 6 Programs via LCD User Interface buttons
Rotor Blood Tube Package Includes TX-1000 with Buckets, ClickSeal Biocontainment lids, 5/7 and 9/10 mL Blood Tube Adapters
Rotor Included Yes
Run Time Up to 9 hr. 59 min.
Standards ISO 14971, ISO 13485, ISO 9001
Temperature Range -10°C to +40°C, ±2°C
Timer Option to count up or down
Type Benchtop Centrifuge
Warranty Centrifuge: 5 Year Limited, Rotor: See Manual
Net Weight See individual components of package
Electrical Requirements 220/240 V 50 Hz, 230 V 60 Hz
Voltage 220/240 V
Frequency 50/60 Hz
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.