Learn More
Uvex Megasonic Clear CR
This product's revolutionary lens design has an exceptional field of vision with clarity in every direction, even under difficult conditions. The sporty, ergonomic design and ultra-comfortable fit means these goggles both protect and allow you to get on with your day.
Brand: Uvex 9320500
23.18 GBP valid until 2024-07-31
Use promo code "21674" to get your promotional price.
Additional Details : Weight : 0.11000kg
Description
- Functional safety goggles in ski goggle design with a truly panoramic field of vision
specifically designed for repeated autoclave sterilisation (20 times for 20 minutes each at a maximum of 121°C) - Frameless lens design for edge-to-edge optical clarity and increased safety
- Soft, adaptive face seal providing a universal fit for different head and facial shapes as well as a tight fit without pressure points
- Generous internal volume to accommodate prescription spectacles and frame recesses to locate side arms ensuring a comfortable fit
- Indirect ventilation system increases air circulation
- Length-adjustable for optimal low pressure hold and individual adaptability
- Robust polycarbonate lens with proven uvex supravision coating technology
- Permanent anti-fog and scratch-resistant lens
- UV 400 -100% protection against dangerous UVA and UVB radiation up to 400 nm
- Metal-free
Specifications
Uvex supravision clean | |
Safety spectacles | |
Silicone | |
Reusable | |
TPE | |
Frameless |
Clear | |
White | |
Polycarbonate | |
Polycarbonate | |
UV400 | |
Autoclavable |