missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Meker Industrial Burner with Stop Valve for Tétine Connection, 43mm Opening

Providing an extremely strong flame for intensive use.

Brand:  Fisherbrand™ 4101/51BIO

 View more versions of this product

Product Code. 11769806

  • £186.00 / Each
Estimated Shipment: 14-01-2025
to see stock.
Explore more special offers
Add to basket

Description

Description

  • Wide and stable flame
  • Excellent heating power
  • Lateral holding handle for safety
  • Burner diameter of 43mm, overall height of 180mm
  • Flame size adjustable with 4 interchangeable nozzles

Specifications

Specifications

Meker Burner
Consumption of 240L/hr
180 mm
1 Ea.
Butane, Propane, LPG
43 mm
Stop Valve, T-Tine Connector
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers