missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kautex™ Melamine Compression Moulded Cap
Click to view available options
For Use With (Equipment):
250 to 1000 mL Bottle
Unit Size:
Each
Specifications
Specifications
| Color | Black |
| Material | Melamine |
| Thread Size (Metric) | 00 mm |
| Neck Finish | 00 mm |
| Product Type | Compression Cap |
| For Use With (Equipment) | 250 to 1000 mL Bottle |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction