missing translation for 'onlineSavingsMsg'
Learn More

Nabertherm™ Melting Furnace with Controller R7

Product Code. 17307849 Shop All Nabertherm Products
Click to view available options
Capacity (Metric):
3 L
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 17307849

Brand: Nabertherm™ KC0443IENC

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

These compact melting furnaces for the melting of non-ferrous metals and alloys are one of a kind and have a number of technical advantages. Designed as tabletop models, they can be used for many laboratory applications.

  • Tmax 1400°C
  • Crucible size 3 L
  • Compact bench-top design, simple emptying of crucible by tilting system with gas damper
  • Controller R7

Specifications

Controller Type R7
Capacity (Metric) 3 L
Temperature (Metric) 1400°C
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.