missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ MEM Nonessential Amino Acid Solution
Suggested replacement for 25-025-CIR
£142.00
Specifications
Content And Storage | 2° to 8°C |
---|---|
Form | Liquid |
Product Type | Amino Acid Supplement |
Sterility | Sterile-filtered |
pH | <2 |
Description
cellgro incorporates many principles developed by the pharmaceutical industry including the use of WFI quality water, raw material testing, in-process monitoring, and finished product testing.
Specifications
2° to 8°C | |
Amino Acid Supplement | |
<2 |
Liquid | |
Sterile-filtered |