missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Uvex™ Men Coat 473-White
27.65 GBP valid until 2024-12-31
Use promo code "23255" to get your promotional price.
Use promo code "23255" to get your promotional price.
Click to view available options
Size (Metric) Chest:
106/110 cm
90/94 cm
98/102 cm
Size:
Large/X-Large
Small/Medium
X-Small
Description
- HACCP men's work coat
- Color white
- Material 65 % polyester/35 % cotton 245 g/m², twill weave
- Men's coat according to the standard workwear in the food processing DIN 10524
- Reversible collar, also wearable closed with snap button, concealed snap button closure
- 1 inside breast pocket left with pocket flap, 2 pouch pockets in the side seam, can be fastened, long sleeve, cuff width-adjustable, compliance certification in accordance with DIN 10524, clothing for hygiene risk classes 1 to 3
- Sizes 90/94 - 106/110
- Care instructions: 95°C washable, chlorinate possible, dry-cleaning: A, iron temperature: II-points, tumbler: II-points suitable for industrial laundering
Specifications
Product Type | General Purpose Lab Coat |
Size | Large/X-Large |
Gender | Men's |
Color | White |
Closure Type | Press Studs |
Disposable | Reusable |
Sterility | Non-sterile |
Size (English) Chest | 42 to 44 in. |
Size (Metric) Chest | 106/110 cm |
Thickness | 245 g/m² |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'