missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Alexandra™ Men's Lab Coat with Concealed Stud Front, Red
Offers fuller length protection and is suitable for a variety of industries and jobs. Features d-piece neck and three practical pockets with concealed stud front for a professional look. Durable polyester/cotton construction.
£29.50 - £34.75
Specifications
Product Type | General Purpose Lab Coat |
---|---|
Gender | Men's |
Material | Polycotton |
Color | Red |
Disposable | Reusable |
Product Code | Brand | Size (Metric) Chest | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size (Metric) Chest | Price | Quantity & Availability | |||||
15802224
|
Alexandra™
WL1RE-140 |
140 cm | N/A | ||||||
15812224
|
Alexandra™
WL1RE-92 |
92 cm |
£31.10
Each |
Estimated Shipment: 10-03-2025
Log in to see stock. |
|||||
15822224
|
Alexandra™
WL1RE-96 |
96 cm |
£29.50
Each |
Estimated Shipment: 14-01-2025
Log in to see stock. |
|||||
15832214
|
Alexandra™
WL1RE-100 |
100 cm |
£31.00
Each |
Estimated Shipment: 10-01-2025
Log in to see stock. |
|||||
15842214
|
Alexandra™
WL1RE-104 |
104 cm |
£29.50
Each |
Estimated Shipment: 10-01-2025
Log in to see stock. |
|||||
15852214
|
Alexandra™
WL1RE-108 |
108 cm |
£29.50
Each |
Estimated Shipment: 10-01-2025
Log in to see stock. |
|||||
15862214
|
Alexandra™
WL1RE-112 |
112 cm |
£29.50
Each |
Estimated Shipment: 10-01-2025
Log in to see stock. |
|||||
15892214
|
Alexandra™
WL1RE-132 |
132 cm |
£29.50
Each |
Estimated Shipment: 10-01-2025
Log in to see stock. |
|||||
15882214
|
Alexandra™
WL1RE-124 |
124 cm |
£29.50
Each |
Estimated Shipment: 10-01-2025
Log in to see stock. |
|||||
15872214
|
Alexandra™
WL1RE-116 |
116 cm |
£29.50
Each |
Estimated Shipment: 10-01-2025
Log in to see stock. |
|||||
Description
- Concealed stud front
- Two hip pockets one chest pocket
- Back vent
- Machine washable and industrially launderable
- Length 100cm / 39 in.
- Fabric Weight: 245gsm (210gsm white)
- 67% polyester/33% cotton
Specifications
General Purpose Lab Coat | |
Polycotton | |
Reusable | |
WL1 |
Men's | |
Red | |
Non-sterile | |
245 gsm |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title