missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Alexandra™ Men's Lab Coat with Concealed Stud Front, Royal Blue
Offers fuller length protection and is suitable for a variety of industries and jobs. Features d-piece neck and three practical pockets with concealed stud front for a professional look. Durable polyester/cotton construction.
£20.85 - £48.40
Specifications
Product Type | General Purpose Lab Coat |
---|---|
Gender | Men's |
Material | Polycotton |
Color | Royal Blue |
Disposable | Reusable |
Product Code | Brand | Size (Metric) Chest | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size (Metric) Chest | Price | Quantity & Availability | |||||
15802234
|
Alexandra™
WL1RO-140 |
140 cm | N/A | ||||||
15812234
|
Alexandra™
WL1RO-84 |
84 cm | N/A | ||||||
15822234
|
Alexandra™
WL1RO-88 |
88 cm | N/A | ||||||
15832224
|
Alexandra™
WL1RO-100 |
100 cm |
£35.30
Each |
Estimated Shipment: 29-11-2024
Log in to see stock. |
|||||
15832234
|
Alexandra™
WL1RO-92 |
92 cm |
£36.10
Each |
Estimated Shipment: 02-12-2024
Log in to see stock. |
|||||
15842224
|
Alexandra™
WL1RO-104 |
104 cm |
£35.25
Each |
Estimated Shipment: 13-01-2025
Log in to see stock. |
|||||
15842234
|
Alexandra™
WL1RO-96 |
96 cm |
£29.50
Each |
Estimated Shipment: 20-01-2025
Log in to see stock. |
|||||
15852224
|
Alexandra™
WL1RO-108 |
108 cm |
£35.25
Each |
Estimated Shipment: 02-12-2024
Log in to see stock. |
|||||
15862224
|
Alexandra™
WL1RO-112 |
112 cm |
£48.40
Each |
Estimated Shipment: 29-11-2024
Log in to see stock. |
|||||
15872224
|
Alexandra™
WL1RO-116 |
116 cm |
£41.60
Each |
Estimated Shipment: 29-11-2024
Log in to see stock. |
|||||
15882224
|
Alexandra™
WL1RO-124 |
124 cm |
£36.40
Each |
Estimated Shipment: 29-11-2024
Log in to see stock. |
|||||
15892224
|
Alexandra™
WL1RO-132 |
132 cm |
£29.50
Each |
Estimated Shipment: 20-01-2025
Log in to see stock. |
|||||
Description
- Concealed stud front
- Two hip pockets one chest pocket
- Back vent
- Machine washable and industrially launderable
- Length 100cm / 39 in.
- Fabric Weight: 245gsm (210gsm white)
- 67% polyester/33% cotton
Specifications
General Purpose Lab Coat | |
Polycotton | |
Reusable | |
WL1 |
Men's | |
Royal Blue | |
Non-sterile |