missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Alexandra™ Men's Lab Coat with Concealed Stud Front, White
Click to view available options
Size (Metric) Chest:
80 cm
84 cm
88 cm
92 cm
96 cm
100 cm
104 cm
108 cm
112 cm
116 cm
124 cm
132 cm
140 cm
148 cm
156 cm
164 cm
Description
- Concealed stud front
- Two hip pockets one chest pocket
- Back vent
- Machine washable and industrially launderable
- Length 100cm / 39 in.
- Fabric Weight: 245gsm (210gsm white)
- 67% polyester/33% cotton
Specifications
Product Type | General Purpose Lab Coat |
Size | X-Small |
Gender | Men's |
Material | Polycotton |
Color | White |
Disposable | Reusable |
Sterility | Non-sterile |
Model | WL1 |
Size (English) Chest | 36 in. |
Size (Metric) Chest | 92 cm |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'