missing translation for 'onlineSavingsMsg'
Learn More

Alexandra™ Men's Lab Coat with D-piece Neck, Bottle Green

Product Code. 15892274
Click to view available options
Size (Metric) Chest:
92 cm
96 cm
100 cm
104 cm
108 cm
112 cm
116 cm
124 cm
132 cm
140 cm
This item is not returnable. View return policy
This item is not returnable. View return policy

Men's stud coat in a longer length for fuller protection. Features concealed stud fastenings various pockets and D piece in the neck allowing for display of a bar code. Hardwearing and durable. Available in different colors.

  • Two hip pockets one chest pocket
  • Back vent
  • Machine washable and industrially launderable
  • Length 110cm / 43in.
  • Fabric Weight: 245gsm
  • 65% polyester/35% cotton

Specifications

Product Type General Purpose Lab Coat
Gender Men's
Material Polycotton
Color Bottle Green
Disposable Reusable
Sterility Non-sterile
Model WL9
Size (English) Chest 36 in.
Size (Metric) Chest 92 cm
Weight (Metric) 245 gsm
missing translation for 'provideContentCorrection'

missing translation for 'productTitle'