missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Alexandra™ Men's Lab Coat with D-piece Neck, Royal Blue
Click to view available options
Size (Metric) Chest:
92 cm
96 cm
100 cm
104 cm
108 cm
112 cm
116 cm
124 cm
132 cm
140 cm
Description
- Two hip pockets one chest pocket
- Back vent
- Machine washable and industrially launderable
- Length 110cm / 43in.
- Fabric Weight: 245gsm
- 65% polyester/35% cotton
Specifications
Specifications
Product Type | General Purpose Lab Coat |
Gender | Men's |
Material | Polycotton |
Color | Royal Blue |
Disposable | Reusable |
Sterility | Non-sterile |
Model | WL9 |
Size (English) Chest | 56 in. |
Size (Metric) Chest | 140 cm |
Weight (Metric) | 245 gsm |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'