missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Unisex Poly/Cotton Lab Coats
![GREENER_CHOICE](/content/dam/fishersci/glyphs/green_glyph.png)
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
2X-Large
3X-Large
4X-Large
5X-Large
Length (English):
41.7 in.
42.5 in.
43.3 in.
44.1 in.
44.9 in.
45.7 in.
46.5 in.
47.2 in.
48.0 in.
Description
- Made of 65/35 Polycotton
- One outside left breast pocket, two outside lower pockets
- Standard pointed collar
- Front snap closure
- Straight cuffs
- White
Specifications
Product Type | General Purpose Lab Coat |
Size | Medium |
Gender | Men's |
Material | Polycotton |
Color | White |
Closure Type | Snaps |
Cuff Style | Open |
Disposable | Reusable |
Sterility | Non-sterile |
No. of Pockets | 3 |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'