missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Alexandra™ Men's Softshell Jacket, Bottle Green
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
3X-Large
Description
- Two zipped hip pockets
- Up to 40°C wash
- Fabric Weight: 310gsm
- Outer: 92% polyester/8% spandex, Inner: 100% polyester
Specifications
Size | 2X-Large |
Gender | Men's |
Material | Polyester, Eastane |
Color | Bottle Green |
Style | NM1 |
Weight (Metric) | 310 gsm |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'