missing translation for 'onlineSavingsMsg'
Learn More
Uvex™ Men Softshell 7431-Yellow Product Code.: 17206671
Add to basket

Uvex™ Men Softshell 7431-Yellow

Product Code. 17206671 Shop All Uvex Products
2X-Large
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
2X-Large
3X-Large
4X-Large
5X-Large
6X-Large
This item is not returnable. View return policy

Product Code. 17206671

Brand: Uvex™ 8938213

Add to basket
Add to basket
This item is not returnable. View return policy

All that is essential is that everyone can be seen despite the poor visibility. The high-visibility clothing from the uvex protection flash collection uses bright reflective strips. And of course the cargo trousers and softshell jackets with their optimum fit can also be seen in daylight

  • Softshell jacket - uvex protection flash model-no.: 7431
  • Material: 100% polyester, with membrane in 3-layer construction, approx. 240 gsm
  • Windproof and water-repellent high vis softshell jacket
  • One chest pocket left with zip and two big side pockets with zip, lightweight and although breathable and hard-wearing material, 10.000 mm water column rating
  • Sizes: XS - 6XL
  • Oversize surcharge: from size XL+10%
  • Care instructions: 60°C washable, chlorinate impossible, tumble dryer: I point, ironing: I point, dry cleaning: P certified according to: EN ISO 20471 X2
TRUSTED_SUSTAINABILITY

Specifications

Size 2X-Large
Gender Men's
Material Polyester
Color Yellow, Gray
Closure Type Zipper
Disposable Reusable
Product Type Hi-vis Jacket
Thickness 285 g/m²
  • Multiple Manufacturers
    Save up to 60% on gloves, apparel, and more
    Promo Code: 24131

    Expires2025-06-08

    New Offer
    Shop Now
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Uvex™ Men Softshell 7431-Yellow >

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.