missing translation for 'onlineSavingsMsg'
Learn More

Epredia™ Menzel™ Microscope Coverslips

Product Code. 17254894
Click to view available options
Dimensions (L x W):
18 x 18 mm
24 x 24 mm
Unit Size:
Pack of 1000
This item is not returnable. View return policy

Product Code. 17254894

Brand: Epredia™ BB01800180A153MNZ0

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Square microscope coverslips constructed of borosilicate glass.

  • Square
  • Thickness of 0.13 to 0.16 mm
TRUSTED_SUSTAINABILITY

Specifications

Product Type Coverslip
Shape Square
Material Borosilicate Glass
Thickness (Metric) #1 (0.13 to 0.16 mm)
Dimensions (L x W) 18 x 18 mm
For Use With (Equipment) Automated Equipment
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.