Learn More
Mercury Drinking Water QC Sample, SPEX CertiPrep™
Mercury Drinking Water QC Sample, 15 mL, SPEX CertiPrep™. ISO Guide 34 Certified
Brand: SPEX Certiprep 666
Additional Details : Weight : 1.00000kg
Includes: NIST Traceable Certificate of Analysis accredited to ISO/IEC 17025 and ISO/IEC Guide 34, Safety Data Sheet
Description
Inorganic Standard manufactured for AA, ICP, ICP/MS, IC, XRF, and other analytical instrumentation
- Mercury QC Sample
- Drinking Water Sample
- 15 mL volume
Certifications
Accredited by A2LA for ISO/IEC 17025 and ISO/IEC Guide 34 and certified by UL-DQS to ISO 9001
Compliance
GHS/OSHA Complaint
Specifications
Mercury QC Sample | |
Triple-leached LDPE bottle | |
Up to 68 elements are scanned with found values for ICP and ICP-MS standards. The found value of the trace metallic impurities is reported on the Certificate of Analysis. |
Yields up to 1L after dilution | |
15 mL | |
AA, ICP, ICP/MS, IC, XRF, and Other Analytical Instrumentation |
Product intended for laboratory use only