missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Merlin™ Recirculating Chillers
Shop All Thermo Scientific Products
Click to view available options
Cooling Capacity:
Up to 1300 watts
Up to 2156 watts
Up to 4282 watts
Pump Type:
CP55 (Centrifugal Pump)
PD2 (Positive Displacement Pump)
T1 (Turbine Pump)
Electrical Requirements:
230 V 50 Hz
400 V 50 Hz
Unit Size:
Each
Description
Save valuable space with compact Merlin Low-Temperature Refrigerated Chillers which deliver a continuous supply of 1000 to 4300 watts of cooling capacity for critical applications.
Save valuable space with compact, Thermo Scientific™ Merlin Low-Temperature Refrigerated Chillers. These extended-temperature chillers deliver a continuous supply of 1000 to 4300 watts of cooling capacity for critical applications.
Thermo Scientific Merlin recirculating chillers are ideal for applications requiring heat removal across a wide temperature range. Offering five cooling capacities with a temperature range from -15°C to +35°C, the Merlin chiller platform provides powerful cooling in a reliable and compact design. With a wide variety of options including a choice of pumps, communication packages, and Low-Level/Low-Flow indicators, Merlin recirculating chillers can be configured to meet a wide range of applcation requirements.
- Global compliance ensures user safety
- Easy–to–use intuitive controller
- Translucent reservoir enables quick viewing of fluid level
- Removable grille allows for quick and easy preventative maintenance
Recommended for:
- Biotech
- Pharmaceutical
- Laser
- Laboratory
- Analytical instrumentation
- Printing
- Semiconductor
- Industrial
- Medical
Specifications
Specifications
| Certifications/Compliance | CE |
| Communications | RS232, Remote Start, low flow & low level alarms |
| Cooling Capacity | Up to 2156 watts |
| Pump Type | PD2 (Positive Displacement Pump) |
| Temperature Range | -15°C to +35°C |
| Model | Merlin M75 LR LL/LF |
| Pump Capacity | 2.5 gpm @ 60 psi (9.5 L/min. @ 4.2 bar) |
| Refrigerant | R134A |
| Temperature Stability | ±0.1°C |
| Electrical Requirements | 230 V 50 Hz |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction
