missing translation for 'onlineSavingsMsg'
Learn More

Manutan Mesh locker, 12 compartment with doors, 1370mm x 910mm x 457mm

Brand:  Manutan A330073

Code : Z3

Additional Details : Weight : 1.00000kg

Product Code. 12803869

  • £635.25 / Each
Estimated Shipment: 19-11-2024
to see stock.

Description

Description

Made from strong steel, perfect where ventilation and high visual security are required. Manufactured from 25x25x2.5mm steel welded mesh on 8mm round bar frame. All units fitted with 150mm integral legs that can be securely fixed to the floor. Finish: bright zinc plated with a clear coat of lacquer. 12, 16 and 20 Compartment units are supplied with individual doors per compartment. 40 Compartment units are supplied with double doors. Includes 3-point locking with hasp and staple for use with padlocks.
  • 12 compartments with doors
  • Dimensions (H x W x D): 1370mm x 910mm x 457mm
  • Compartment dimensions (H x W x D): 300mm x 300mm x 450mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers