missing translation for 'onlineSavingsMsg'
Learn More
Learn More
3M™ Mesh Visor 5B
84.90 GBP valid until 2024-12-31
Use promo code "22912" to get your promotional price.
Use promo code "22912" to get your promotional price.
Click to view available options
Lens Color: Black
Description
- Non conductive mesh shield, with a matte black finish
- Very lightweight and non conductive
- Compatible with the 3M™ V5 Face Shield system for mounting on a 3M™ Hard Hats Series G3000 or G22
- Snap in features makes it quick and easy to combine the face shield to the face shield holder
Specifications
Certifications/Compliance | CE Approved, EN 1731 |
Height (Metric) | 3.05 cm |
Description | Black Lens |
Product Type | Mesh Visor |
For Use With (Equipment) | V5 Face Shield System |
Length (Metric) | 24.38 cm |
Material | Polyamide Mesh, Plastic |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'