missing translation for 'onlineSavingsMsg'
Learn More
Learn More
3M™ Mesh Visor V4B
118.00 GBP valid until 2024-12-31
Use promo code "22912" to get your promotional price.
Use promo code "22912" to get your promotional price.
Click to view available options
Lens Tint: Clear
Description
- Very lightweight and non conductive
- Mesh Size: 1.0 x 1.0 mm
- Mesh Visors are designed to fit 3M™ Hard Hats
- All mesh visors are tested and approved under the European Standard EN 371 and meet the requirements for increased robustness (S marking)
Specifications
Certifications/Compliance | CE Approved, EN 1731 |
Description | Mesh diameter 0.3 mm |
Lens Tint | Clear |
Product Type | Mesh Visor |
Material | Polyamide Mesh with Glass Fiber |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'