missing translation for 'onlineSavingsMsg'
Learn More

Hamilton™ Stainless Steel Luer Lock Metal Hub Custom Needles with Point 2, 3 or 4

Metal hub makes the most rigid connection to the needle making it perfect for repetitive septum piercing.

Brand:  Hamilton™ 7748-08

Code : A0

Additional Details : Weight : 1.00000kg

Product Code. 11532345

  • £191.00 / Pack of 6
Estimated Shipment: 27-08-2024
to see stock.

Description

Description

  • Available in various gauges
  • Autoclavable
  • Metal hubs manufactured from nickel plated brass
  • Custom length
  • Compatible with PTFE Luer Lock (TLL) syringes
  • Design controlled by a series of universal standards which guarantees compatibility between manufacturers
  • Provided in packs of 6
Specifications

Specifications

Autoclavable
22 G
0.72 mm
6/Pk.
TLL Syringes and LT or TLL Connectors
Nickel-plated Brass (Hub), Stainless Steel
0.41 mm
Luer Lock Custom Needle
2, 3, or 4
Standard Tapered
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers