missing translation for 'onlineSavingsMsg'
Learn More
Learn More
S Murray™ Metal Luer-Lock Syringe
Use these syringes for a variety of research applications. S Murray™ Metal Luer-Lock Syringe are graduated and feature metal luer fittings.
£35.30 - £131.06
Specifications
Certifications/Compliance | CE |
---|---|
Material | Glass |
Product Type | Metal Luer-lock Syringe |
Quantity | 1/Ea. |
Connection Type | Luer Lock |
Product Code | Brand | Volume (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Price | Quantity & Availability | |||||
12349229
|
S Murray™
G813/04 |
10 mL |
£48.10
Each |
In Stock Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
12359229
|
S Murray™
G813/05 |
20 mL |
£64.60
Each |
In Stock Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
12329229
|
S Murray™
G813/02 |
2 mL |
£35.30
Each |
In Stock Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
12339229
|
S Murray™
G813/03 |
5 mL |
£43.75
Each |
In Stock
Log in to see stock. |
|||||
12369229
|
S Murray™
G813/06 |
50 mL |
£131.06
Each |
In Stock Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
Description
Use these syringes for a variety of research applications. S Murray™ Metal Luer-Lock Syringe are graduated and feature metal luer fittings.
- Syringe with metal luer fitting
- Fully interchangeable
Specifications
CE | |
Metal Luer-lock Syringe | |
Luer Lock |
Glass | |
1/Ea. | |
Yes |