missing translation for 'onlineSavingsMsg'
Learn More
Learn More
S Murray™ Metal Luer-Tip Syringe
Use these syringes for a variety of research applications. S Murray™ Metal Luer-Tip Syringe are graduated and feature metal luer fittings.
£36.43 - £118.00
Specifications
Certifications/Compliance | CE |
---|---|
Material | Glass |
Product Type | Metal Luer-tip Syringe |
Quantity | 1/Ea. |
Graduated | Yes |
Product Code | Brand | Volume (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Price | Quantity & Availability | |||||
13186300
|
S Murray™
G812/31 |
100 mL |
£114.55
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
12319229
|
S Murray™
G812/06 |
50 mL |
£118.00
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
12389219
|
S Murray™
G812/03 |
5 mL |
£36.43
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
Description
Use these syringes for a variety of research applications. S Murray™ Metal Luer-Tip Syringe are graduated and feature metal luer fittings.
- Syringe with metal luer fitting
- Fully interchangeable
Specifications
CE | |
Metal Luer-tip Syringe | |
Yes |
Glass | |
1/Ea. |