missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bollé Safety Metal Nickel Free Frame, Polycarbonate Lens Safety Glasses
Wear Bolle Protection™ Metal Nickel Free Frame, Polycarbonate Lens Safety Glasses featuring Contour metal, which is stylish and effective.
£22.60 - £25.18
Specifications
Certifications/Compliance | European standard |
---|---|
Product Type | Safety glasses |
No. per Pack | 1 Ea. |
Lens Material | Polycarbonate |
Frame Material | Metal Nickel Free |
Product Code | Brand | Lens Tint | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Lens Tint | Price | Quantity & Availability | ||||||
10062983
|
Bollé Safety
CONTMPSF |
Smoky Gray |
£25.18
Each |
In Stock
Log in to see stock. ![]() |
||||||
10762894
|
Bollé Safety
CONTMPSI |
Clear | N/A | N/A | N/A | |||||
Description
- Increased upper protection
- Non-slip tIPGRIP temples and bridges
- Flex temples
- Anti-scratch and anti-fog coatings
- Microfibre pouch included
Specifications
European standard | |
1 Ea. | |
Metal Nickel Free |
Safety glasses | |
Polycarbonate |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Bollé Safety Metal Nickel Free Frame, Polycarbonate Lens Safety Glasses