missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Grant Instruments™ Metal Pump Connector, Dual Seal
Fits semi-rigid tubing. Grant Instruments™ Metal Pump Connector is for use with Grant Refrigerated Baths and Heating Circulators
Brand: Grant Instruments™ M-SR6
Code : 03
Additional Details : Weight : 1.00000kg
Description
- Metal pump inlet/outlet connector
- Dual seal super rapid stlyle fits semi-rigid tubing
- Temperature range -20 to 100°C
Specifications
Fits 6mm dia. Semi Rigid Tubing | |
-20°C to +100°C | |
Pump Connector | |
Metal |