missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ MetaLabel™ B-428 Metallized Polyester BMP71 Labels
For use in commercial/industrial applications. Brady B-428 metallized polyester labels with permanent acrylic adhesive are for use with BMP71 printer.
Brand: Brady™ 114746
This item is not returnable.
View return policy
Specifications
UL Recognized, CSA Accepted, Halogen Free (DIN VDE 0472/part 815) | |
Acrylic, Permanent | |
Matte | |
Asset Tracking Label | |
BMP™71 Printer | |
500/Roll | |
1 x 0.5 in. (W x H) | |
-70°C to +120°C | |
0.112 mm | |
12.70 x 25.40 mm | |
12.70 mm |
Chemical, Corrosion, Humidity, UV and Weather-Resistant | |
Light Gray | |
Metallized Polyester (B-428) | |
Asset tracking, Rating plates, General purpose ID | |
1 | |
Rectangle | |
25.4 x 12.7 mm (W x H) | |
0.0044 in. | |
15.88 mm | |
25.40 mm |