missing translation for 'onlineSavingsMsg'
Learn More

Nickel Electro™ Metalware Range™ Stainless Steel Square Pipet Sterilizing Boxes

Keep pipets sterile with a sterilizing box. Nickel Electro™ Metalware Range™ Stainless Steel Square Pipet Sterilizing Boxes can be steam sterilized at 120°C and withstand dry heat temperatures of up to 180°C.

Brand:  Nickel Electro™ 6703/SS

 View more versions of this product

Product Code. 12976986

  • £63.20 / Each
Estimated Shipment: 11-12-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Stainless steel square profile
  • Includes lid
  • Square shape prevents it from rolling off bench top
  • Silicon in lid and base
Specifications

Specifications

Autoclavable
Stainless Steel
Silicone Pads in Lid and Base
430 mm
Autoclave
430 x 70 mm
Sterile
1 Ea.
Sterilizing Box
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers