missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Riedel-de Haën Methanol
Click to view available options
Quantity:
7 L
18 L
Description
- Honeywell Riedel-de Haen has over 200 years of history in producing high-purity chemicals.
- It is the leading brand offering High-Purity Solvents for dedicated applications.
Specifications
pH | Not applicable |
Melting Point | -98°C |
Color | Colorless |
Density | 0.79 g/cm3 (20°C) |
Boiling Point | 64°C to 65°C (1.013 hPa) |
Quantity | 7 L |
Flash Point | 11°C |
Packaging | Returnable Stainless Steel Can |
Physical Form | Liquid |
Product Line | Puriss. |
Show More |
Safety and Handling
Product Identifier
- Methanol
- Danger
- Flammable liquid Category 2
- Acute toxicity Category 3
- Specific target organ toxicity after single exposure Category 1
- H225-Highly flammable liquid and vapour.
- H301 + H311 + H331-Toxic if swallowed, in contact with skin or if inhaled.
- H370-Causes damage to organs.
- P210-Keep away from heat, hot surfaces, sparks, open flames and other ignition sources. No smoking.
- P243-Take precautionary measures against static discharge.
- P260-Do not breathe dust/fume/gas/mist/vapours/spray.
- P280-Wear protective gloves/protective clothing/eye protection/face protection.
- P284-¢In case of inadequate ventilation! wear respiratory protection.
- P301+P330+P331-IF SWALLOWED: rinse mouth. Do NOT induce vomiting.
- P304+P340-IF INHALED: Remove person to fresh air and keep comfortable for breathing.
- P308+P313-IF exposed or concerned: Get medical advice/attention.
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'