missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Methanol, 99.8%, Extra Dry over Molecular Sieve, AcroSeal™
Shop All Thermo Scientific Chemicals Products
Click to view available options
Quantity:
100 mL
500 mL
1 L
2.5 L
Packaging:
AcroSeal™ Glass Bottle
Glass Bottle
Unit Size:
1 L
100mL
2.5 L
500mL
Descrizione
This Thermo Scientific Chemicals brand product was originally part of the Acros Organics product portfolio. Some documentation and label information may refer to the legacy brand. The original Acros Organics product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Specifica
Specifica
| Melting Point | -98.0°C |
| Color | Colorless |
| Acidity | 0.003% max. (as HCOOH) |
| Density | 0.7910g/mL |
| Boiling Point | 64.7°C |
| Quantity | 100 mL |
| Flash Point | 12°C (53.6°F) |
| Infrared Spectrum | Authentic |
| Packaging | AcroSeal™ Glass Bottle |
| Physical Form | Liquid |
| Vedi altri risultati |
Sicurezza e movimentazione
Identificativo prodotto
- Methanol
- Danger
- Flammable liquid Category 2
- Acute toxicity Category 3
- Specific target organ toxicity after single exposure Category 1
- H225-Highly flammable liquid and vapour.
- H301-Toxic if swallowed.
- H311-Toxic in contact with skin.
- H331-Toxic if inhaled.
- H370-Causes damage to organs.
- P210-Keep away from heat, hot surfaces, sparks, open flames and other ignition sources. No smoking.
- P280-Wear protective gloves/protective clothing/eye protection/face protection.
- P301+P310-IF SWALLOWED: Immediately call a POISON CENTER/doctor /
- P302+P352-IF ON SKIN: Wash with plenty of water/.
- P304+P340-IF INHALED: Remove person to fresh air and keep comfortable for breathing.
- P240-Ground/bond container and receiving equipment.
RUO – Research Use Only
Correzione del contenuto del prodotto
Fornite il vostro feedback sul contenuto del prodotto compilando il modulo sottostante.
Titolo del prodotto
Individuate un'opportunità di miglioramento?Condividi una correzione di contenuto