Learn More
Methanol, 99.8%, Thermo Scientific Chemicals
Description
This Thermo Scientific Chemicals brand product was originally part of the Acros Organics product portfolio. Some documentation and label information may refer to the legacy brand. The original Acros Organics product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.

Specifications
Specifications
Melting Point | -98.0°C |
Absorbance | (1 cm cell vs HPLC−grade water), (1 cm cell vs HPLC−grade water) at 0nm, 0.005 max. at 250nm, 0.005 max. at 260nm, 0.02 max. at 240nm, 0.05 max. at 230nm, 0.1 max. at 220nm, 0.2 max. at 210nm, 1 max. at 205nm |
Color | Colorless to Yellow |
Acidity | 0.0002 meq/g max. |
Alkalinity | 0.0002 meq/g max. |
Density | 0.7910g/mL |
Boiling Point | 64.7°C |
Quantity | 2.5 L |
Flash Point | 12°C |
Packaging | Glass Bottle |
Show More |
Product Suggestions
Customers who viewed this item also viewed.
Certificates
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
Lot Number | Certificate Type | Date | Catalog Number |
---|---|---|---|
2496156 | Certificate of Analysis | 03/02/2025 | 268280010,268280025 |
2401921 | Certificate of Analysis | 31/01/2025 | 268280010,268280025 |
2418402 | Certificate of Analysis | 31/01/2025 | 268280010,268280025 |
2419573 | Certificate of Analysis | 31/01/2025 | 268280010,268280025 |
2401751 | Certificate of Analysis | 31/01/2025 | 268280010,268280025 |
Safety and Handling



- Methanol
- Danger
- Flammable liquid Category 2
- Acute toxicity Category 3
- Specific target organ toxicity after single exposure Category 1
- H225-Highly flammable liquid and vapour.
- H301-Toxic if swallowed.
- H311-Toxic in contact with skin.
- H331-Toxic if inhaled.
- H370-Causes damage to organs.
- P210-Keep away from heat, hot surfaces, sparks, open flames and other ignition sources. No smoking.
- P280-Wear protective gloves/protective clothing/eye protection/face protection.
- P301+P310-IF SWALLOWED: Immediately call a POISON CENTER/doctor /
- P302+P352-IF ON SKIN: Wash with plenty of water/.
- P304+P340-IF INHALED: Remove person to fresh air and keep comfortable for breathing.
- P240-Ground/bond container and receiving equipment.
Special Offers
-
Multiple Manufacturers
Chromatography and Chemicals Promotion
Explore our new promotion and get up to 70% off some of our most popular products.Promo Code: 24127Expires: 2025-05-31
Days
37Hours
19Minutes
2Seconds
33New Offer Save Up to 70%
RUO – Research Use Only
Your input is important to us. Please complete this form to provide feedback related to the content on this product.