Learn More
Methyl sulfoxide, 99.7+%, Extra Dry, AcroSeal™, Thermo Scientific Chemicals
Description
This Thermo Scientific Chemicals brand product was originally part of the Acros Organics product portfolio. Some documentation and label information may refer to the legacy brand. The original Acros Organics product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.

Specifications
Specifications
Melting Point | 18.4°C |
Color | Colorless |
Density | 1.1000g/mL |
Boiling Point | 189.0°C |
Quantity | 100 mL |
Flash Point | 87°C |
Infrared Spectrum | Authentic |
Packaging | AcroSeal™ Glass Bottle |
Physical Form | Liquid |
Refractive Index | 1.4770 to 1.4800 |
Show More |
Product Suggestions
Customers who viewed this item also viewed
Certificates
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
Lot Number | Certificate Type | Date | Catalog Number |
---|---|---|---|
2526141 | Certificate of Analysis | 14/02/2025 | 326880025,326885000,326880010,326881000 |
2526140 | Certificate of Analysis | 14/02/2025 | 326880025,326885000,326880010,326881000 |
2524088 | Certificate of Analysis | 14/02/2025 | 326880025,326885000,326880010,326881000 |
2524087 | Certificate of Analysis | 14/02/2025 | 326880025,326885000,326880010,326881000 |
2404223 | Certificate of Analysis | 31/01/2025 | 326880025,326881000,326880010 |
Safety and Handling
- Methyl sulfoxide
Special Offers
-
Multiple Manufacturers
Chemical Extravaganza
Shop now and save up to 97% on top-quality products for your lab needs.Promo Code: 25908Expires: 2025-03-31
RUO – Research Use Only
Your input is important to us. Please complete this form to provide feedback related to the content on this product.