missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Methyl sulfoxide, 99.9%, for spectroscopy, Thermo Scientific Chemicals
Click to view available options
Quantity:
100 mL
250 mL
1 L
2.5 L
Packaging:
Glass Bottle
Description
This Thermo Scientific Chemicals brand product was originally part of the Acros Organics product portfolio. Some documentation and label information may refer to the legacy brand. The original Acros Organics product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
For UV/VIS spectroscopy
EcoSafPak™ is an environmentally friendly packaging system made of 100% recyclable material by a SFI certified supplier.
Specifications
Specifications
Melting Point | 18.4°C |
Absorbance | 0.01 max. at 360nm, 0.05 max. at 320nm, 0.1 max. at 300nm, 0.2 max. at 290nm, 0.3 max. at 280nm, 0.5 max. at 270nm |
Decomposition Information | >190°C |
Density | 1.1000g/mL |
Boiling Point | 189.0°C |
Quantity | 100 mL |
Flash Point | 87°C |
Packaging | Glass Bottle |
Physical Form | Liquid at 20°C |
Refractive Index | 1.4770 to 1.4800 |
Show More |
Safety and Handling
Product Identifier
- Methyl sulfoxide
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'