missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Methyl sulfoxide-d6, for NMR, 99.8 atom % D, Thermo Scientific Chemicals
26.65 GBP valid until 2024-12-31
Use promo code "22914" to get your promotional price.
Use promo code "22914" to get your promotional price.
Click to view available options
Quantity:
10 mL
25 mL
50 mL
100 mL
Packaging:
Glass Bottle
Septum Bottle
Description
This Thermo Scientific Chemicals brand product was originally part of the Acros Organics product portfolio. Some documentation and label information may refer to the legacy brand. The original Acros Organics product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
For NMR
![TRUSTED_SUSTAINABILITY](/content/dam/fishersci/glyphs/Sustain_Badge.png)
Specifications
Physical Form | Liquid |
Color | Colorless |
Density | 1.1900g/mL |
Deuterium (D) | 99.75% min. |
Flash Point | 88°C |
Packaging | Glass Bottle |
Specific Gravity | 1.19 |
Viscosity | 2.4 mPa.s (20°C) |
Water | 0.03% max. (Coulometric) |
Quantity | 10 mL |
Show More |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'