missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Methyl sulfoxide-d6, for NMR, 99.8 atom % D
Shop All Thermo Scientific Chemicals Products
Click to view available options
Quantity:
10 mL
25 mL
50 mL
100 mL
Packaging:
Glass Bottle
Septum Bottle
Unit Size:
100mL
10mL
25mL
50mL
Description
This Thermo Scientific Chemicals brand product was originally part of the Acros Organics product portfolio. Some documentation and label information may refer to the legacy brand. The original Acros Organics product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
For NMR
Specifications
Specifications
| Physical Form | Liquid |
| Color | Colorless |
| Density | 1.1900g/mL |
| Deuterium (D) | 99.75% min. |
| Flash Point | 88°C |
| Packaging | Glass Bottle |
| Specific Gravity | 1.19 |
| Viscosity | 2.4 mPa.s (20°C) |
| Water | 0.03% max. (Coulometric) |
| Quantity | 100 mL |
| Show More |
RUO – Research Use Only
Corrección del contenido de un producto
Proporcione sus comentarios sobre el contenido del producto rellenando el siguiente formulario.
Título del producto
¿Detecta una oportunidad de mejora?Comparta una corrección de contenido