missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Methyl undecanoate, 99%, Thermo Scientific Chemicals
Click to view available options
Quantity:
5 g
25 g
Description
Methyl undecanoate is used as plasticizer in polymers. It is used as fragrance agent in aroma and flavor Chemicals.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Applications
Methyl undecanoate is used as plasticizer in polymers. It is used as fragrance agent in aroma and flavor Chemicals.
Solubility
Soluble in ethanol, and ether. Insoluble in water.
Notes
Store at -20°C. Incompatible with oxidizing agents.
Methyl undecanoate is used as plasticizer in polymers. It is used as fragrance agent in aroma and flavor Chemicals.
Solubility
Soluble in ethanol, and ether. Insoluble in water.
Notes
Store at -20°C. Incompatible with oxidizing agents.
![TRUSTED_SUSTAINABILITY](/content/dam/fishersci/glyphs/Sustain_Badge.png)
Specifications
Melting Point | -10°C |
Density | 0.871 |
Boiling Point | 246°C to 248°C |
Flash Point | 109°C (228°F) |
Refractive Index | 1.429 |
Quantity | 5 g |
Beilstein | 1762129 |
Solubility Information | Soluble in ethanol,and ether. Insoluble in water. |
Percent Purity | 99% |
Chemical Name or Material | Methyl undecanoate |
Safety and Handling
![compliance-icons](https://webshop.fishersci.com/webfiles/eu/web-flags/GHS07_Warning.png)
Product Identifier
- Methyl undecanoate
- Warning
- Skin corrosion/irritation Category 2
- Serious eye damage/eye irritation Category 2
- Specific target organ toxicity Category 3
- H319-Causes serious eye irritation.
- H335-May cause respiratory irritation.
- H315-Causes skin irritation.
- P261-Avoid breathing dust/fume/gas/mist/vapours/spray.
- P302+P352-IF ON SKIN: Wash with plenty of water/soap.
- P280-Wear protective gloves/protective clothing/eye protection/face protection.
- P305+P351+P338-IF IN EYES: Rinse cautiously with water for several minutes. Remove contact lenses, if present and easy to do. Continue rinsing.
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'