missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ Metric PTFE Tubing
Use this tubing for demanding lab, chemical, electrical, mechanical, pharmaceutical and automotive applications. Cole-Parmer™ Metric PTFE Tubing is ideal for high-purity work. Withstands extreme temperatures.
£80.60 - £199.18
Specifications
Certifications/Compliance | USP, GMP |
---|---|
Autoclavable | Autoclavable |
Material | PTFE |
Overall Length (Metric) | 7.62 m |
For Use With (Application) | Demanding lab, chemical, electrical, mechanical, pharmaceutical, and automotive applications, good for high-purity work |
Product Code | Brand | Diameter (Metric) Inner | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Inner | Price | Quantity & Availability | |||||
11719919
|
Masterflex™
06605-52 |
1.48 mm |
£80.60
Each |
Estimated Shipment: 06-09-2024
Log in to see stock. |
|||||
11739899
|
Masterflex™
06605-54 |
4.48 mm |
£199.18
7.50m |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
Description
- Translucent PTFE tubing
- Chemically inert, nontoxic, and virtually nonporous
- Excellent crack- and stress-resistance
- Low coefficient of friction
- Resin is FDA-compliant (21 CFR 177.1550); meets USP 23 Class VI requirements
- Tubing is manufactured according to GMP
- Sterilize with autoclave, ethylene oxide or use dry heat
Specifications
USP, GMP | |
PTFE | |
Demanding lab, chemical, electrical, mechanical, pharmaceutical, and automotive applications, good for high-purity work | |
1 Each | |
Translucent |
Autoclavable | |
7.62 m | |
-240°C | |
Sterile | |
260°C |