missing translation for 'onlineSavingsMsg'
Learn More

Metro™ Bulk Feed Cart

For storage of bulk animal feed

Brand:  Metro™ IC125

Additional Details : Weight : 16.51200kg

Product Code. 15966941

  • £1415.00 / Each
Estimated Shipment: 09-10-2024
to see stock.
Add to basket

Description

Description

  • Features unique multi-position lid that opens to 19.5 x 12 in. (49.5 x 30.5cm)
  • Double-wall and deep insulation will hold ice for extended periods
  • Rust and corrosion-proof polymer construction
  • Large rear wheels and front swivel casters provide easy mobility

Specifications

Specifications

Bulk Feed Cart
Gray
71.8 cm
33.5 in.
Multi position lid, double wall with deep insulation, two 5 in. swivel front casters, 8 in. large rear wheels, drain shelf
57 kg
22.5 in.
NSF
28.25 in.
Storage of bulk animal feed
85.1 cm
125 lb.
Polymer
57.2 cm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers