missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Metro™ Cage Rack Covers, Autoclavable
Sized to fit Metro autoclavable cage racks
£905.00 - £930.00
Specifications
Product Type | Cart Cover |
---|---|
Autoclavable | Autoclavable |
Height (English) | 61.5 in. |
Height (Metric) | 156.2 cm |
Length (English) | 62 in. |
Product Code | Brand | For Use With (Equipment) | Width (English) | Width (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | For Use With (Equipment) | Width (English) | Width (Metric) | Price | Quantity & Availability | |||
15927011
|
Metro™
LC1860AC |
18 in. W Cage rack | 20 in. | 50.8 cm |
£905.00
Each |
Estimated Shipment: 16-09-2024
Log in to see stock. |
|||
15937011
|
Metro™
LC2460AC |
24 in. W Cage rack | 26 in. | 66 cm |
£930.00
Each |
Estimated Shipment: 16-09-2024
Log in to see stock. |
|||
Description
- Rated for approximately 70 cycles per cover
Specifications
Cart Cover | |
61.5 in. | |
62 in. |
Autoclavable | |
156.2 cm | |
157.5 cm |