missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Metro™ Super Erecta™ Heavy Duty Stainless Steel Cantilever Shelf
Click to view available options
Length (English):
54 in.
60 in.
Material:
Chrome
Stainless Steel
Unit Size:
Each
Description
- Drop mat design creates a retaining ledge around the entire deep shelf
- For use with Super Erecta™ or HD Super™ shelves
- Width: 12 in.
Order Info
Order rear posts that are taller than front posts to accommodate this type of shelf.
Specifications
Specifications
| Product Type | Wire Shelf |
| Dimensions (L x W) | 54 x 12 in. |
| For Use With (Equipment) | HD Super™ |
| Length (English) | 54 in. |
| Length (Metric) | 137.1 cm |
| Width (English) | 12 in. |
| Width (Metric) | 30.48 cm |
| Material | Chrome |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction