missing translation for 'onlineSavingsMsg'
Learn More

Metro™ Super Erecta™ Heavy Duty Stainless Steel Cantilever Shelf

Product Code. 15986551
Click to view available options
Length (English):
54 in.
60 in.
Material:
Chrome
Stainless Steel
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 15986551

Brand: Metro™ 1254CHS

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Heavy duty stainless steel cantilever shelf is a handy and easy way to expand shelving space in Metro™ Super Erecta™ systems.

  • Drop mat design creates a retaining ledge around the entire deep shelf
  • For use with Super Erecta™ or HD Super™ shelves
  • Width: 12 in.

Order Info

Order rear posts that are taller than front posts to accommodate this type of shelf.

Specifications

Product Type Wire Shelf
Dimensions (L x W) 54 x 12 in.
For Use With (Equipment) HD Super™
Length (English) 54 in.
Length (Metric) 137.1 cm
Width (English) 12 in.
Width (Metric) 30.48 cm
Material Stainless Steel
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.