missing translation for 'onlineSavingsMsg'
Learn More

Metro™ Gowning Benches

Sturdy and comfortable gowning fixtures

Brand:  Metro™ GB1660S

Additional Details : Weight : 22.68000kg

 View more versions of this product

Product Code. 15906921

  • £1520.00 / Each
Estimated Shipment: 09-09-2024
to see stock.
Add to basket

Description

Description

  • 18 in. high (45.7cm) bench with heavy-duty, solid top made of 14 gauge, Type 304 stainless-steel
  • Adjustable stainless-steel foot plates provide for floor mounting
  • Nonconductive but can be made conductive with the addition of aluminum split sleeves (Cat. No. 17-987-44)

Specifications

Specifications

16 in.
62.5 lb.
40.64 cm
152.4 cm
Stainless Steel
28.4 kg
45.72 cm
18 in.
Silver
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers