missing translation for 'onlineSavingsMsg'
Learn More

Metro™ HD Super Stainless Lab Worktable with Overhead

Easily expand your workspace. The Metro™ HD Super Stainless Lab Worktable with Overhead has extended rear posts that allow for attachment of overhead shelf.

Brand:  Metro™ WTC309FC

 View more versions of this product

Product Code. 15947341

  • £2090.00 / Each
Estimated Shipment: 27-02-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • 30 in. wide (76cm)
  • Fitted with 88 in. (223.5cm) stationary rear posts and front leveling feet

Order Info

Cantilever shelves and wheels sold separately.

Specifications

Specifications

Worktable
76.2 cm
Ideal for lab
86.4 cm
60 in.
Galvanized Steel
131 kg
30 in.
Stainless Steel
30 in.
60 x 30 x 34 in.
34 in.
Overhead
152.4 cm
288 lb.
Wheels not included; sold separately.
76.2 cm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.