missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Metro™ HD Super Stainless Lab Worktable with Overhead
Easily expand your workspace. The Metro™ HD Super Stainless Lab Worktable with Overhead has extended rear posts that allow for attachment of overhead shelf.
Brand: Metro™ WTC309FS
This item is not returnable.
View return policy
Description
- 30 in. wide (76cm)
- Fitted with 88 in. (223.5cm) stationary rear posts and front leveling feet
Order Info
Cantilever shelves and wheels sold separately.
Specifications
Worktable | |
76.2 cm | |
Ideal for lab | |
86.4 cm | |
72 in. | |
Stainless Steel | |
131 kg | |
30 in. | |
Stainless Steel |
30 in. | |
72 x 30 x 34 in. | |
34 in. | |
Overhead | |
182.5 cm | |
288 lb. | |
Wheels not included; sold separately. | |
76.2 cm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction