missing translation for 'onlineSavingsMsg'
Learn More

Metro™ HD Super Stainless Lab Worktable with Overhead

Easily expand your workspace. The Metro™ HD Super Stainless Lab Worktable with Overhead has extended rear posts that allow for attachment of overhead shelf.

Brand:  Metro™ WTC309US

 View more versions of this product

Product Code. 15967341

  • £2445.00 / Each
Estimated Shipment: 17-01-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • 30 in. wide (76cm)
  • Fitted with 88 in. (223.5cm) stationary rear posts and front leveling feet

Order Info

Cantilever shelves and wheels sold separately.

Specifications

Specifications

Worktable
76.2 cm
Ideal for lab
86.4 cm
96 in.
Open Base (no bottom shelf)
121 kg
30 in.
Stainless Steel
30 in.
96 x 30 x 34 in.
34 in.
Overhead
243.9 cm
267 lb.
Wheels not included; sold separately.
76.2 cm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers