missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Metro™ HD Super Stainless Laboratory Worktable Accessory, Utility Hooks
Keep your workspace organized and items in easy reach. The Metro Utility Hooks are perfect for use with HD Super Stainless Laboratory Worktables.
£9.10 - £17.15
Specifications
Certifications/Compliance | NSF |
---|---|
Depth (English) | 1.69 in. |
Depth (Metric) | 4.29 cm |
For Use With (Equipment) | Cantilever shelves for worktables with overhead |
Height (English) | 3.44 in. |
Product Code | Brand | Finish | Width (English) | Width (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Finish | Width (English) | Width (Metric) | Price | Quantity & Availability | |||
15996931
|
Metro™
HK23S |
Stainless | 0.38 in. | 9.6 mm |
£17.15
Each |
Estimated Shipment: 25-09-2024
Log in to see stock. |
|||
15986931
|
Metro™
HK23C |
Chrome-plated | 2 in. | 5 cm |
£9.10
Each |
Estimated Shipment: 02-12-2024
Log in to see stock. |
|||
Description
- Choice of hooks for use with tables with overheads
Specifications
NSF | |
4.29 cm | |
3.44 in. | |
Small | |
Utility Hook |
1.69 in. | |
Cantilever shelves for worktables with overhead | |
8.7 cm | |
Snap-on |